Zoro Homepage
This item is Discontinued.
Toto Body Spray Gyrostream Square 1.32Gpm TS110J2#CP

Body Spray Gyrostream Square 1.32Gpm (Discontinued)

  • Mfr # TS110J2#CP
  • Zoro # G0317841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS110J2#CP
Zoro #
G0317841
UPC #
739268272347
Country of Origin
China

Dimensions

Height
4"
Width
4"

Details

Item
Body Spray
Features
Rotating Spray Head Creates Spiral Spray
Flow Rate
1.32 gpm
Finish
Polished Chrome
Shower Head Type
Rotating Spray
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, CSA Certification, State of Massachusetts Certification, UPC, IPC, NSPC, NPC

Description

Body Spray Gyrostream Square 1.32Gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.