This item is Discontinued.

Toto Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton CST454CUFRG#01

Bowl and Tank, 1.0 gpf, Tornado, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CST454CUFRG#01
  • Zoro # G9047129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST454CUFRG#01
Zoro #
G9047129
UPC #
739268235731
Country of Origin
United States

Dimensions

Width
16"
Depth
28-1/2"
Bowl Depth
24-3/8"
Height
30"
Manufacturers Warranty Length
1 Yr. Limited
Trapway Dia.
2 1/8 in
Rim Height
17 1/4 in

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
SoftClose
Flushing Method
Tornado
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; BAA; ADA; CA Prop 65; AB715; CALGreen Title 24
Item
Bowl and Tank
One Piece/Two Piece
Two Piece
Collection
Drake II
Rough-In
12 in
Flush Valve Type
Flapper
Bowl Mfr. Model Number
SS114#01
Flush Handle
Right Hand Trip Lever
Includes
CEFIONTECT Ceramic Glaze; Right Hand Trip Lever
Green Certification or Other Recognition
WaterSense Approved
With Seat/Without Seat
Without Seat
Water Surface Area
6-7/8 in x 8-7/8 in
Features
This Toilet Offers an and Attractive Two-Piece Design. Also Features Our 1G Double Cyclone Flushing System and Sanagloss, an Extraordinarily Smooth, Ion-Barrier Surface To Keep Your Toilet Bowl Clean. Universal Height.
Seat Material
Polypropylene
ADA Compliance
Yes
Flush Mode
Single Flush
Weight Capacity
300 lb
Number of Pieces
Two Piece
Brand and Series
Toto Drake(R) II

Description

Bowl and Tank,Drake II,1G,Elong,C454C,Ctn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.