This item is Discontinued.

Toto Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White CST454CEFG#11

Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Colonial White (Discontinued)

  • Mfr # CST454CEFG#11
  • Zoro # G9047241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CST454CEFG#11
Zoro #
G9047241
UPC #
739268143876
Country of Origin
Brazil

Dimensions

Width
17-1/4"
Depth
28-1/2"
Bowl Depth
24-3/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Colonial White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Tornado Flush
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65; CALGreen
Item
Bowl and Tank
Collection
Drake II
One Piece/Two Piece
Two Piece
Includes
CEFIONTECT Ceramic Glaze

Description

Bowl and Tank,Drake II,Elong,2 pcs.,C454,Cln

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.