Bowl and Tank, 1.6 gpf, G-Max, Elongated, Ebony (Discontinued)
- Mfr # CST744SLDB#51
- Zoro # G9046943
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CST744SLDB#51
Zoro #
G9046943
UPC #
739268023949
Country of Origin
Mexico
Dimensions
Width
19-7/8"
Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
24-3/8"
Depth
28-1/8"
Details
Item
Bowl and Tank
Bowl Shape
Elongated
Color
Ebony
Gallons per Flush
1.6
Material
Vitreous China
Fits Brand
SoftClose
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; ADA; CA Prop 65
Flushing Method
G-Max
One Piece/Two Piece
Two Piece
Collection
Drake
Includes
Bolt Down Lid; Insulated Tank
Description
Bowl and Tank,Drake,Elong,Hdcp,Insu
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.