This item is Discontinued.

Toto Bowl, Elongated, Clayton, Cotton White, 1.28 gpf, Floor Mount, Elongated, Cotton C784EF#01

Bowl, Elongated, Clayton, Cotton White, 1.28 gpf, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # C784EF#01
  • Zoro # G9023758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C784EF#01
Zoro #
G9023758
UPC #
-
Country of Origin
China

Dimensions

Width
14"
Depth
28"
Bowl Depth
25-3/8"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Green Environmental Attribute
EPA Water Sense
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA Water Sense UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Item
Bowl,Elongated,Clayton,Cotton White
Collection
Clayton

Description

Bowl,Elongated,Clayton,Cotton White

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.