This item is Discontinued.

Toto C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton SW3074T40#01

This item is Discontinued.

Toto

C2 SW3074T40 Elongated Soft Close Bidet Seat, Cotton (Discontinued)

Mfr # SW3074T40#01
Zoro # G409074623
UPC # 739268391802
Country of Origin Malaysia
Category Toilet Seats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SW3074T40#01
Zoro #
G409074623
UPC #
739268391802
Country of Origin
Malaysia

Description

The TOTO WASHLET+ Ready WASHLET C2 Elongated Bidet Toilet Seat with PREMIST delivers ecology-minded luxury in a streamlined design. Instead of traditional toilet paper that can sometimes be rough and often ineffective, the WASHLET quickly provides comfortable warm water cleansing at the touch of a button. The TOTO WASHLET+ Ready C2 elongated bidet toilet seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET+ C2 is fully automated, featuring a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The controls are located on a convenient arm control panel. The WASHLET features a heated SoftClose seat with three temperature settings, three water temperature settings, and five water pressure settings. The C5 WASHLET+ is designed with an automatic air deodorizer and a warm air dryer with three temperature settings. Includes mounting and connection hardware. WASHLET+ Ready WASHLET models are designed to work with TOTO T40 WASHLET+ Ready toilets only.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.