Zoro Homepage

Cast Iron Assembly In Wall Tank System

  • Mfr # THU335

  • Zoro # G0319180


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Toto
For Use With
Mfr. No. WT151M/WT152M, WT171M
Size
2" x 6"
Material
Cast Iron
Material of Construction
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THU335
Zoro #
G0319180
UPC #
739268188488
Country of Origin
China

Dimensions

Size
2" x 6"

Details

Item
Cast Iron Assembly In Wall T Ank System
Fits Brand
Toto
For Use With
Mfr. No. WT151M/WT152M, WT171M
Material
Cast Iron
Material of Construction
Cast Iron
Type
Outlet

Description

Cast Iron Assembly In Wall T Ank System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.