
Connelly 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet, CEFIONTECT, and EWATER+
Mfr # MW4944724CEMFGA#01
Zoro # G610905044
product price:Â $2,301.99
/eaKey Features
Bowl Shape
Elongated
Width
16.875 in
Bowl Depth
28.6875 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MW4944724CEMFGA#01
Zoro #
G610905044
UPC #
739268446236
Country of Origin
China
Dimensions
Width
16.875 in
Bowl Depth
28.6875 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO T40 WASHLET+ Connelly Two-Piece Elongated Dual Flush 1.28 and 0.9 GPF Toilet and Classic WASHLET S7 Bidet Seat with AutoFlush is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.