Zoro Homepage

Cover Plate, 8" Size, Polished Chrome

  • Mfr # THP3159#CP

  • Zoro # G7679220


product price: $95.79
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Polished Chrome
Material of Construction
Stainless Steel
Standards
UL Listed, IAPMO (cUPC), California Energy Commission (CEC), California Green Building Code (CALGreen), ASME A112.18.1/CSA B125.1, NSF 372, ADA Compliant, Federal and State Low-Lead Requirements, California Proposition 65
Includes
Wing Nuts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP3159#CP
Zoro #
G7679220
UPC #
739268295605
Country of Origin
China

Dimensions

Size
8"
Overall Length
8 in
Overall Height
1/4 in
For Nominal Diameter
1 1/2 in
Overall Width
8 in

Details

Material
Stainless Steel
Finish
Polished Chrome
Material of Construction
Stainless Steel
Standards
UL Listed, IAPMO (cUPC), California Energy Commission (CEC), California Green Building Code (CALGreen), ASME A112.18.1/CSA B125.1, NSF 372, ADA Compliant, Federal and State Low-Lead Requirements, California Proposition 65
Includes
Wing Nuts
For Use With
Most Kitchen Faucets
Item
Trim and Cover Plate
Features
Padded Under Cover
Product Type
Cover Plate
Part Type
Trim and Cover Plates
Compatible Series
TEL165
Compatible Manufacturer Part Number
Series TEL1A1 ,Series TEL101, Series Libella , Series Standard EcoPower, Series TEL105, Series Helix(R) M Series, Axiom(R) Touchless Faucet, Series T28S51, Series T28S32
Compatible Brand
TOTO

Description

Trim and Cover Plate, Polished Chrome Finish, Material of Construction Stainless Steel, Features Padded Under Cover

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.