Zoro Homepage
This item is Discontinued.
Toto Div Trim W Off Connelly 3Way TS221X#BN

Div Trim W Off Connelly 3Way (Discontinued)

  • Mfr # TS221X#BN
  • Zoro # G0321201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS221X#BN
Zoro #
G0321201
UPC #
739268239531
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-15/16"
Width
3-15/16"
Depth
2-7/8"

Details

Item
3-Way Diverter Trim
Features
Clean, Modern Style, Integrated Off Position, For Use With The Three Way Diverter Valve With Off (TSMX), To Be Used In Conjunction With A Thermostatic Valve System
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Div Trim W Off Connelly 3Way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.