Zoro Homepage
This item is Discontinued.
Toto Div Trim Wo Off Keane 2Way TS211DW#BN

Div Trim Wo Off Keane 2Way (Discontinued)

  • Mfr # TS211DW#BN
  • Zoro # G0321314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS211DW#BN
Zoro #
G0321314
UPC #
739268265325
Country of Origin
United States

Dimensions

Height
5-7/16"
Width
4-5/16"

Details

Item
Two Way Diverter Trim
Features
For Use With The TSMVW Two Way Diverter Valve
ADA Compliant
Yes
Finish
Brushed Nickel
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Div Trim Wo Off Keane 2Way

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.