Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Valve Assembly With Nut For 2Pc N3

  • Mfr # THU443.10B-A

  • Zoro # G0321980


product price: $31.85
/ea

Key Features

For Use With
Tower Type Toilets
Fits Brand
Drake
Product Type
Drain Valve Assembly With Nut For 2Pc N3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THU443.10B-A
Zoro #
G0321980
UPC #
739268321298
Country of Origin
China

Details

Item
Drain Valve
For Use With
Tower Type Toilets
Fits Brand
Drake
Product Type
Drain Valve Assembly With Nut For 2Pc N3

Description

Drain Valve Assembly, Overall Diameter 6 in, Shape Not Applicable, Product Type Drain Valve Assembly, Includes (2) Nuts, Finish Not Applicable, Gauge Not Applicable, Material Plastic, Color White, Flow Rate Not Applicable, Compatible with Manufacturer Model Number CST744EFN.10, CST744EFRN.10, Compatible with Brand Toto, Compatible with Series E-Max, EcoDrake, Fits Pipe Size Not Applicable, Connection Thread Type Not Applicable, Fits Drain Size 3 in, Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.