Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CST776CEFRG#01
Zoro #
G208445655
UPC #
739268409927
Country of Origin
Taiwan, Province of China
Description
This two-piece high-efficiency tornado flush system toilet shall be 1.28 gpf/4.8 lpf. Toilet shall have cefiontect ceramic glaze and be at universal height. Toilet shall have high-profile tank, elongated front bowl and chrome trip lever. toto's extraordinarily smooth cefiontect glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in cefiontect keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning. the tornado flush features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. Using only 1.28 gallons per flush, this high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean. features: dual-nozzle water propulsion system more powerful flush 1.28 gallon per flush cleaner bowl and less cleaning tornado flush system, high-efficiency 1.28 gpf/4.8 lpf cefiontect ceramic glaze minimizes waste from sticking to porous ceramic surfaces elongated front bowl, seat sold separately universal height chrome plated trip lever 12in rough-in, supply line sold separately 1 year limited warranty right hand side flush lever
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
