Drake 1.28 GPF Toilet Tank Only, Less Seat, Cotton

  • Mfr # ST776EA#01

  • Zoro # G509074783


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Width
17.1875 in
Color
Cotton
Material
Vitreous China
Height
13.4375 in
Depth
7.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST776EA#01
Zoro #
G509074783
UPC #
739268402638
Country of Origin
United States

Dimensions

Width
17.1875 in
Height
13.4375 in
Depth
7.375 in

Details

Color
Cotton
Material
Vitreous China

Description

The TOTO Drake 1.28 GPF toilet tank with Washlet+ Auto Flush compatibility is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a left-hand chrome trip lever. This Drake tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.