Shop TOTO
See all product information
Create Account
Drake 1.28 GPF Toilet Tank Only with Right-Hand Trip Lever, Less Seat, Cotton
Mfr # ST776ER#01
Zoro # G609074706
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Width
17.1875 in
Color
Cotton
Material
Vitreous China
Height
13.4375 in
Depth
7.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST776ER#01
- Zoro #
- G609074706
- UPC #
- 739268402430
- Country of Origin
- United States
Dimensions
- Width
- 17.1875 in
- Height
- 13.4375 in
- Depth
- 7.375 in
Details
- Color
- Cotton
- Material
- Vitreous China
Description
The TOTO Drake 1.28 GPF toilet tank with right-hand trip lever is designed for use with compatible Drake bowls. Compatible Drake bowls feature TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the tank comes equipped with a right-hand chrome trip lever. This Drake tank meets the standards for EPA WaterSense, and California's CEC and CALGreen requirements. The Drake tank includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: compatible Drake toilet bowl, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.