Drake 1.28 GPF Two Piece Elongated Toilet, 10 Rough-In, Tornado Flush, CEFIONTECT, EWATER+

  • Mfr # MW7764726CEFG.10#01

  • Zoro # G010904999


product price:  $1,663.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Bowl Shape
Elongated
Width
17.1875 in
Bowl Depth
28.3125 in
Finish
Cotton
One Piece/Two Piece
Two Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW7764726CEFG.10#01
Zoro #
G010904999
UPC #
739268446267
Country of Origin
China

Dimensions

Width
17.1875 in
Bowl Depth
28.3125 in

Details

Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece

Description

The TOTO Drake WASHLET+ Two-Piece Elongated 1.28 GPF Universal Height TORNADO FLUSH Toilet with S7 Bidet Seat, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.