
Drake 1.28 GPF Two Piece Elongated Transitional Toilet, CEFIONTECT Glaze, EWATER+, PREMIST
Mfr # MW7864726CEGA#01
Zoro # G410905015
product price:Â $1,925.99
/eaKey Features
Bowl Shape
Elongated
Width
19.1875 in
Bowl Depth
28.3125 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW7864726CEGA#01
Zoro #
G410905015
UPC #
739268446670
Country of Origin
China
Dimensions
Width
19.1875 in
Bowl Depth
28.3125 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO Drake Transitional WASHLET+ Two-Piece Elongated 1.28 GPF TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.