This item is Discontinued.

Toto Drake 1.6 GPF Round Bowl Toilet, 17-3/16inW x 26-3/8inD x 30-1/8inH, Cotton CST775CSFG#01

This item is Discontinued.

Toto

Drake 1.6 GPF Round Bowl Toilet, 17-3/16inW x 26-3/8inD x 30-1/8inH, Cotton (Discontinued)

Mfr # CST775CSFG#01
Zoro # G608445736
UPC # 739268411036
Country of Origin Taiwan, Province of China
Category Toilets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CST775CSFG#01
Zoro #
G608445736
UPC #
739268411036
Country of Origin
Taiwan, Province of China

Description

This two-piece tornado flush system toilet shall be 1.6 gpf/6.0 lpf. Toilet shall have cefiontect ceramic glaze and be at universal height. Toilet shall have high-profile tank, round front bowl and chrome trip lever. toto's extraordinarily smooth cefiontect glaze prevents particulates from adhering to porous, ceramic surfaces. The ion-barrier in cefiontect keeps everything cleaner, longer. Less cleaning means fewer chemicals in the environment and less water used for cleaning. the tornado flush features two powerful nozzles that create a centrifugal, cyclonic rinsing action which reduces waste buildup and keeps the bowl cleaner. Using only 1.6 gallons per flush, this high-efficiency system is more effective in one flush than most toilets are with multiple flushes. The modern hole-free rim design means that it performs more consistently and is easy to clean. features: dual-nozzle water propulsion system more powerful flush 1.6 gallon per flush cleaner bowl and less cleaning tornado flush system, high-efficiency 1.6 gpf/6.0 lpf cefiontect ceramic glaze minimizes waste from sticking to porous ceramic surfaces round front bowl, seat sold separately universal height chrome plated trip lever 12in rough-in, supply line sold separately ada compliant for residential or hospitality use 1 year limited warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.