
Drake 1.6 GPF Two Piece Elongated Toilet, CEFIONTECT, EWATER+, PREMIST
Mfr # MW7764726CSFGA#01
Zoro # G010904975
product price:Â $1,877.99
/eaKey Features
Bowl Shape
Elongated
Width
17.1875 in
Bowl Depth
28.3125 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW7764726CSFGA#01
Zoro #
G010904975
UPC #
739268446410
Country of Origin
China
Dimensions
Width
17.1875 in
Bowl Depth
28.3125 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF Universal Height TORNADO FLUSH Toilet with Auto Flush is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.