
Drake 1.6 GPF Two-Piece Elongated Toilet with Left Hand Lever, Bone (Discontinued)
- Mfr # CST776CSG#03
- Zoro # G009074672
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CST776CSG#03
Zoro #
G009074672
UPC #
739268410206
Country of Origin
Viet Nam
Dimensions
Width
17.1875 in
Depth
28.3125 in
Height
29 in
Details
Color
Bone
Material
Vitreous China
Description
The TOTO Drake two-piece elongated 1.6 GPF Tornado Flush toilet with CeFiONtect is a beautifully designed high profile toilet. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This version of the Drake has a left-hand chrome trip lever. The Drake bowl and tank set includes a tank to bowl gasket, tank to bowl hardware, and toilet bolt caps. Additional items needed for installation and use must be purchased separately: wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.