Drake 1.6 GPF Two Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, 10 Rough-In, EWATER+
- Mfr # MW7764726CSFGA.10#01
- Zoro # G610905051
product price:Â
$
1,913.99
/ea
Key Features
Bowl Shape
Elongated
Width
17.1875 in
Bowl Depth
28.3125 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW7764726CSFGA.10#01
- Zoro #
- G610905051
- UPC #
- 739268446328
- Country of Origin
- China
Dimensions
- Width
- 17.1875 in
- Bowl Depth
- 28.3125 in
Details
- Bowl Shape
- Elongated
- One Piece/Two Piece
- Two Piece
- Finish
- Cotton
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF Universal Height TORNADO FLUSH Toilet with Auto Flush, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.