
Drake Elongated Universal Height Toilet Bowl Only, Cotton
Mfr # C776CEFG.10#01
Zoro # G809074759
product price:Â $218.99
/ea
Free Shipping & Returns
Key Features
Color
Cotton
Material
Vitreous China
Width
14 in
Bowl Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C776CEFG.10#01
Zoro #
G809074759
UPC #
739268402942
Country of Origin
Viet Nam
Dimensions
Width
14 in
Bowl Depth
14 in
Details
Color
Cotton
Material
Vitreous China
Description
The TOTO Drake elongated universal height Tornado Flush toilet bowl with 10 in. rough-In and CeFiONtect is designed for use with compatible Drake tanks. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This version of the TOTO Drake includes CeFiONtect, a layer of exceptionally smooth glaze that minimizes waste from sticking to the ceramic. CeFiONtect, coupled with Tornado Flush, assists to reduce the frequency of toilet cleanings, minimizing the usage of water, harsh chemicals, and time required for cleaning. This Drake bowl is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.