
Drake Elongated Universal Height Toilet Bowl Only, Less Seat, Ebony
Mfr # C776CEF#51
Zoro # G409074708
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Color
Ebony
Material
Vitreous China
Width
14 in
Bowl Depth
14 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C776CEF#51
Zoro #
G409074708
UPC #
739268402867
Country of Origin
Mexico
Dimensions
Width
14 in
Bowl Depth
14 in
Details
Color
Ebony
Material
Vitreous China
Description
The TOTO Drake elongated universal height universal height Tornado Flush toilet bowl is designed for use with compatible Drake tanks. The Drake features TOTO's Tornado Flush, a rimless, hole-free design with dual-nozzles that creates a centrifugal washing action that assists in rinsing the bowl more efficiently. This Drake bowl is designed in TOTO's universal height, which allows for a more comfortable seat position across a wide range of users The bowl is ADA compliant and when paired with the correct tank, can meet the standards for EPA WaterSense, and California's CEC and CALGreen requirements. Additional items needed for installation and use must be purchased separately: compatible Drake tank, wax ring, toilet mounting bolts, water supply lines, and toilet seat.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.