This item is Discontinued.

Toto Drake II 1 GPF Two-Piece Elongated Toilet with Left Hand Lever, Bidet Seat Included, Cotton MW4543074CUFG#01

This item is Discontinued.

Toto

Drake II 1 GPF Two-Piece Elongated Toilet with Left Hand Lever, Bidet Seat Included, Cotton (Discontinued)

Mfr # MW4543074CUFG#01
Zoro # G509074554
UPC # 739268405158
Country of Origin United States
Category Toilets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MW4543074CUFG#01
Zoro #
G509074554
UPC #
739268405158
Country of Origin
United States

Dimensions

Width
18.5625 in
Depth
28.5 in
Height
30 in

Details

Color
Cotton
Material
Vitreous China

Description

The TOTO T40 WASHLET+ Drake II 1G Two-Piece Elongated 1.0 GPF Toilet and WASHLET C2 Bidet Seat is designed to conceal the WASHLET power cord and water supply hose for a seamless installation. Part of the newly redesigned C Series, the WASHLET C2 features a soft rear spray, rear cleanse, and front cleanse with the option of an oscillating stream. The temperature and pressure of the water are adjustable with three temperature settings and five pressure settings. The controls are located on a convenient arm control panel. The WASHLET features a heated SoftClose seat with three temperature settings.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.