Shop TOTO
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Drake Two Piece Elongated Toilet with Washlet+ S7 Heated Bidet Seat, 10 Rough-In, Tornado Flush,
Mfr # MW7764726CSFG.10#01
Zoro # G710904947
product price:Â $1,764.99
/eaKey Features
Bowl Shape
Elongated
Width
17.1875 in
Bowl Depth
28.3125 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MW7764726CSFG.10#01
Zoro #
G710904947
UPC #
739268446311
Country of Origin
China
Dimensions
Width
17.1875 in
Bowl Depth
28.3125 in
Details
Bowl Shape
Elongated
One Piece/Two Piece
Two Piece
Finish
Cotton
Description
The TOTO Drake WASHLET+ Two-Piece Elongated 1.6 GPF Universal Height TORNADO FLUSH Toilet with S7 Bidet Seat, 10 Inch Rough-In is designed to conceal the WASHLET power cord and water supply hose for a seamless installation.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.