This item is Discontinued.

Toto Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton MS854114ELG#01

Eco Ultramax Elong, Cefiontect, ADA, C, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # MS854114ELG#01
  • Zoro # G9047950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS854114ELG#01
Zoro #
G9047950
UPC #
739268130784
Country of Origin
United States

Dimensions

Width
16-5/8"
Depth
28-3/16"
Bowl Depth
24-7/16"
Manufacturers Warranty Length
1 Yr. Limited

Details

Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Gallons per Flush
1.28
Material
Vitreous China
Fits Brand
SoftClose; WASHLET
Flushing Method
E-Max
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); EPA; UPC; IPC; NSPC; NPC; AB715; ADA
Item
Eco Ultramax Elong,Cefiontect,ADA,C
One Piece/Two Piece
One Piece
Collection
Eco Ultramax
Includes
CeFiONtect Ceramic Glaze; SS114 SoftClose Seat

Description

Eco Ultramax Elong,Cefiontect,ADA,C

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.