Zoro Homepage

ECOPOWER 1.0 GPM 10 Second On-Demand Water Supply Controller Valve For Touchless Bathroom Spouts

  • Mfr # TLE03503U1

  • Zoro # G109075081


product price: $313.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLE03503U1
Zoro #
G109075081
UPC #
739268411883
Country of Origin
Japan

Description

The TOTO is designed for use with compatible TOTO Ecopower spouts. The Ecopower faucet is ideal for high-traffic commercial spaces and provides an elegant water conservation solution. Powered by the force of running water, Ecopower hydro-turbines create an electrical current that is stored in rechargeable cells to power the Smart Sensor System of the faucet. The Ecopower faucet is highly efficient, replenishing power stores in as little as five uses daily. No external power source or battery replacement is necessary. The Ecopower 1.0 GPM 1 second on-demand controller uses only 0.18 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. Included: controller and mounting hardware. Purchased separately: compatible spout, water supply line for G1/2 connection, and optional mixing valve for water that is not pre-mixed.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.