ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout Polished Chrome

  • Mfr # TLE26001U2#CP

  • Zoro # G810152910


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Polished Chrome
Width
11 in
Length
14.3 in
Weight
1.8 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLE26001U2#CP
Zoro #
G810152910
UPC #
739268411432
Country of Origin
Japan

Dimensions

Width
11 in
Length
14.3 in

Details

Material
Brass
Color
Polished Chrome
Weight
1.8 lbs

Description

The TOTO Helix ECOPOWER or AC 0.35 GPM Touchless Bathroom Faucet Spout, 20 Second On-Demand Flow is ideal for high-traffic spaces, providing an elegant water conservation solution. The sensor is strategically positioned underneath the spout head to accurately sense the hands for touchless use. The 0.35 GPM 20 second on-demand faucet uses only 0.12 gallons per cycle and is CEC and CALGreen compliant. The on-demand system means that water flows only when needed and cannot be accidentally left running. When hands are present, the water will flow, and when hands are removed, the water will stop. The ECO CAP aerating technology balances the amount of air bubbles in the water for a comfortable experience while saving water. The spout works with your selection of compatible TOTO ECOPOWER or AC controller systems. Included items: spout only. Purchased separately: Compatible TOTO ECOPOWER or AC operating controller, water supply line for G 1/2 inch connection, and optional mixing valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.