
ECOPOWER Touchless 1.28 GPF Toilet Flushometer Valve w/ Vacuum Breaker Set Polished Chrome
Mfr # TET1LB32#CP
Zoro # G410152860
product price:Â $675.99
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Material
Bronze
Length
11.25 in
Width
8.75 in
Collection
ECO POWER
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TET1LB32#CP
Zoro #
G410152860
UPC #
739268441255
Country of Origin
Viet Nam
Dimensions
Length
11.25 in
Width
8.75 in
Details
Color
Polished Chrome
Material
Bronze
Collection
ECO POWER
Description
TOTO ECOPOWER 1.28 GPF Toilet Flushometer Valve is ideal for high-traffic commercial spaces, providing an elegant water conservation solution. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A mechanical manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is WaterSense certified and CA Title 20 and CalGreen compliant. The valve is also ADA compliant. This flushometer valve is for use with toilets that have a 1-1/2 inch top spud inlet using 12 inch vacuum breaker tubes. Included: 1 inch angle stop, 12 inch vacuum breaker set, spud nut and escutcheon to connect to the toilet spud, and sweat solder kit.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.