ECOPOWER Touchless 1.6 GPF Toilet Flushometer Valve w/ 14 x 12 Cover Plate Stainless Steel

  • Mfr # TET2GB31#SS

  • Zoro # G710152874


product price:  $933.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Color
Stainless Steel
Length
23.5 in
Collection
ECO POWER
Width
14.625 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TET2GB31#SS
Zoro #
G710152874
UPC #
739268441408
Country of Origin
Viet Nam

Dimensions

Length
23.5 in
Width
14.625 in

Details

Material
Bronze
Color
Stainless Steel
Collection
ECO POWER

Description

TOTO ECOPOWER 1.6 GPF Toilet Flushometer Valve is ideal for high-traffic spaces, providing an elegant water conservation solution. The in-wall concealed valve adds an additional level of sophistication to the commercial space. Engineered to require no electricity or routine battery replacement, the ECOPOWER Flushometer Valve saves energy and water while providing maximum performance in even the most demanding commercial spaces. Powered by the force of running water, ECOPOWER hydro-turbines create an electrical current that is stored in rechargeable cells to power the sensor of the valve. The ECOPOWER flush valve is highly efficient, replenishing power stores with no minimum daily usage. No external power source or battery replacement is necessary. Ensuring that water flows only when needed, the self-adjusting ECOPOWER sensor is now stronger with a wider detection range that eliminates ghost flushing that could waste water, and now supports improved automatic flushing to prevent missed flushes. A manual override flush button is present when needed. The piston and solenoid mechanism, a marked improvement over traditional rubber diaphragm type valves, maintains consistent flush volume under a range of supply pressures. The valve is ADA compliant. This flushometer valve is for use with toilets that have 1-1/2 inch back spud inlets. Included: cover plate, 1 inch angle stop, vacuum breaker set for back spud wall mount toilets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.