Shop TOTO

Efv Exposed Toilet 1.0 Gpf Rw W Vb0932Xc, 1.0 gpf, Self Powered Hydroelectric, Polished Chrome

  • Mfr # TET1UAX32#CP

  • Zoro # G0323712


product price: 
$
932.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Gallons per Flush
1.0
Material
Bronze Casting
Flushing Method
Self Powered Hydroelectric
Green Environmental Attribute
EPA Water Sense
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TET1UAX32#CP
Zoro #
G0323712
UPC #
739268354258
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr Limited

Details

Color
Polished Chrome
Gallons per Flush
1.0
Material
Bronze Casting
Flushing Method
Self Powered Hydroelectric
Green Environmental Attribute
EPA Water Sense
Standards
1037/ASME A112.1037/CSA B125.37; IAPMO(cUPC); UPC; IPC; NSPC; NPC; CA Title 20; CalGreen; ADA; CA Prop 65
Item
Efv Exposed Toilet 1.0 Gpf Rw W Vb0932Xc

Description

Efv Exposed Toilet 1.0 Gpf Rw W Vb0932Xc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews