Zoro Homepage

Flapper 2" PVC Wblack Cone 213 Links Sp

  • Mfr # THU262

  • Zoro # G0324674


product price: $18.89
/ea

Key Features

Material of Construction
PVC
Size
2"
Color
Black
For Use With
Mfg. No. CST734F
Fits Brand
Toto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THU262
Zoro #
G0324674
UPC #
739268111189
Country of Origin
China

Dimensions

Size
2"

Details

Item
Flapper With Chain
Material of Construction
PVC
Color
Black
For Use With
Mfg. No. CST734F
Fits Brand
Toto
Product Type
Flapper 2" PVC Wblack Cone 213 Links Sp

Description

Flapper 2 In. PVC Wblack Cone 213 Links Sp, Product Type Flapper 2 In. PVC Wblack Cone 213 Links Sp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.