Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flapper 2" PVC Wgray Cone 186 Links Sp

  • Mfr # THU260

  • Zoro # G0324945


product price: $17.99
/ea

Key Features

Material of Construction
PVC
Color
Gray
Size
2"
For Use With
Mfg. No. CST714D
Fits Brand
Carusoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THU260
Zoro #
G0324945
UPC #
739268111172
Country of Origin
China

Dimensions

Size
2"

Details

Item
Flapper With Chain
Material of Construction
PVC
Color
Gray
For Use With
Mfg. No. CST714D
Fits Brand
Carusoe

Description

Flapper 2 In. PVC Wgray Cone 186 Links Sp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.