This item is Discontinued.

Toto Toilet Bowl, Floor Mount, Elongated, Cotton CT484CEFG#01

Toilet Bowl, Floor Mount, Elongated, Cotton (Discontinued)

  • Mfr # CT484CEFG#01
  • Zoro # G9028393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT484CEFG#01
Zoro #
G9028393
UPC #
-
Country of Origin
Thailand

Dimensions

Manufacturers Warranty Length
1 Yr. Limited
Bowl Depth
21-1/2"

Details

Item
Toilet Bowl
Mounting Style
Floor
Bowl Shape
Elongated
Color
Cotton
Material
Vitreous China
Standards
ASME A112.19.2/CSA B45.1; IAPMO(cUPC); UPC; IPC; NSPC; NPC; AB715; ADA; CA Prop 65
Includes
CEFIONTECT Ceramic Glaze

Description

Toilet Bowl,Elongated,Cotton

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.