Gr 1.2 Gpm Wall-Mount Single-Handle, Finish: Polished chrome
Mfr # TLG02311U#CP
Zoro # G1761638
product price: $606.99
/ea
Free Shipping & Returns
Key Features
ADA Compliant
Yes
Finish
Polished chrome
Handle Type
Lever
Flow Rate
1.2 gpm
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TLG02311U#CP
Zoro #
G1761638
UPC #
739268341609
Country of Origin
China
Details
ADA Compliant
Yes
Finish
Polished chrome
Item
Gr 1.2 Gpm Wall-Mount Single-Handle
Handle Type
Lever
Flow Rate
1.2 gpm
Material
Brass
Description
Item Gr 1.2 Gpm Wall-Mount Single-Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.