Guinevere 1.28 GPF One Piece Elongated Toilet
- Mfr # MW9744734CEFGA#01
- Zoro # G510905021
product price:Â
$
2,750.99
/ea
Key Features
Bowl Shape
Elongated
Width
18.0625 in
Bowl Depth
28.25 in
Finish
Cotton
One Piece/Two Piece
One Piece
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW9744734CEFGA#01
- Zoro #
- G510905021
- UPC #
- 739268445222
- Country of Origin
- China
- Bowl Shape
- Elongated
- Finish
- Cotton
- One Piece/Two Piece
- One Piece
Dimensions
- Width
- 18.0625 in
- Bowl Depth
- 28.25 in
Description
The TOTO WASHLET+ Eco Guinevere One-Piece Elongated 1.28 GPF Universal Height Skirted Toilet and WASHLET S7A Bidet Seat with Auto Flush exemplifies TOTOs mark of excellence: People Planet Water.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.