Zoro Homepage
This item is Discontinued.
Toto Hand Shower, Brushed Nickel, Wall TS111FL53#BN

Hand Shower, Brushed Nickel, Wall (Discontinued)

  • Mfr # TS111FL53#BN
  • Zoro # G0328411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS111FL53#BN
Zoro #
G0328411
UPC #
739268274327
Country of Origin
China

Dimensions

Height
10-13/64"
Width
4-1/16"
Depth
3-1/4"
Face Dia.
4-1/16"

Details

Item
Hand Shower
Features
(3) Spray Modes: Full Spray, Cascade, Gyrostream, Rubber Nozzles To Prevent Limescale Build Up
Flow Rate
2.0 gpm
Mounting Type
Wall
Finish
Brushed Nickel
Shower Head Type
Full Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), EPA WaterSense, UPC, IPC, NSPC, NPC
Material
Plastics

Description

Handshower 5 3Mode 2.0Gpm Aerojet Elegan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.