Zoro Homepage
This item is Discontinued.
No Product Image Available

Hand Shower, Polished Nickel, Wall (Discontinued)

  • Mfr # TS300FL51#PN
  • Zoro # G0328019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS300FL51#PN
Zoro #
G0328019
UPC #
739268205888
Country of Origin
China

Dimensions

Height
10-1/8"
Width
4-3/8"
Depth
3-1/2"
Face Dia.
4-3/8"

Details

Item
Hand Shower
Features
Single Spray, Rubber Nozzles, G 1/2" Connection
Flow Rate
2.0 gpm
Mounting Type
Wall
Finish
Polished Nickel
Shower Head Type
Single Spray
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), EPA WaterSense, UPC, IPC, NSPC, NPC
Material
Plastics

Description

Handshower 4.5 1 Mode 2.0Gpm Traditional

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.