Zoro Homepage

KIWAMI RECTANGULAR VESSEL LAV 24" L

  • Mfr # LT476GR#01

  • Zoro # G002209194


product price: $822.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ceramic
Mounting Type
Vessel
Color
Cotton White
Overall Length
14.9375 in
Overall Width
23.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT476GR#01
Zoro #
G002209194
UPC #
739268374546
Country of Origin
Viet Nam

Dimensions

Overall Length
14.9375 in
Overall Width
23.625 in
Overall Height
2.75 in
Bowl Depth
14.9375 in

Details

Body Material
Ceramic
Mounting Type
Vessel
Color
Cotton White
Bowl Shape
Rectangular

Description

TOTO Kiwami Rectangular 23" Vessel Bathroom Sink with CEFIONTECT, Cotton White - LT476GR#01

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.