
1.28 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White (Discontinued)
- Mfr # MW6243084CEFG#01
- Zoro # G202014932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW6243084CEFG#01
Zoro #
G202014932
UPC #
739268409255
Country of Origin
United States
Dimensions
Width
17.3125 in
Rim Height
16.1875 in
Length (In.)
28.4375 in
Height
27.9375 in
Trapway Dia.
2.125 in
Details
Mounting Style
Floor Mount/Floor Outlet
Bowl Shape
Elongated
Color
Cotton White
Gallons per Flush
1.28 GPF
Material
Vitreous China|Plastic
Includes
Battery
Rough-In
12 in
Description
LEGATO 1PC W/ WASHLET C5
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.