Zoro Homepage
This item is Discontinued.
No Product Image Available

Legato Standard Showerhead Brushed Nicke (Discontinued)

  • Mfr # TS624A#BN
  • Zoro # G0329909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS624A#BN
Zoro #
G0329909
UPC #
739268181519
Country of Origin
China

Dimensions

Height
5.5311"
Width
7-7/16"
Depth
8-5/8"

Details

Includes
Shower Arm and Escutcheon
Item
Shower Head
Features
Single Spray, Rubber Nozzles to Prevent Limescale Build Up
Flow Rate
2.5 gpm
Finish
Brushed Nickel
Shower Head Type
Single Spray
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Legato Standard Showerhead Brushed Nicke

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.