Zoro Homepage

Lithium Battery, Plastic, Metal, 2" Size

  • Mfr # THP3053

  • Zoro # G7679038


product price: $28.69
/ea

Key Features

Sub-Category
Repair Parts
Fits Brand
Toto
Material
Metal, Plastic
Size
2 in
For Use With Mfr. Model Number
TEU1GNC, TEU1GNC-12, TEU1GNC-22, TEU1LN#CP, TEU1LN12#CP, TEU1LN22#CP, TEU1UN#CP, TEU1UN12#CP, UE104-1LN#01, UE105-1UN#01, UE447-1LN#01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THP3053
Zoro #
G7679038
UPC #
739268263376
Country of Origin
Multiple

Dimensions

Size
2 in

Details

Sub-Category
Repair Parts
Fits Brand
Toto
Material
Metal, Plastic
For Use With Mfr. Model Number
TEU1GNC, TEU1GNC-12, TEU1GNC-22, TEU1LN#CP, TEU1LN12#CP, TEU1LN22#CP, TEU1UN#CP, TEU1UN12#CP, UE104-1LN#01, UE105-1UN#01, UE447-1LN#01
For Use With
Most Toilets
Item
Lithium Battery
Color/Finish
Silver
Includes
Repair Part Only
Product Type
Lithium Battery
Compatible SubBrand
Flush Valves
Compatible Series
Toto
Compatible Brand
Toto
Compatible Product Type
Toilets, Urinals
Compatible Manufacturer Part Number
TEU1GNC, TEU1GNC-12, TEU1GNC-22, TEU1LN#CP, TEU1LN12#CP, TEU1LN22#CP, TEU1UN#CP, TEU1UN12#CP, UE104-1LN#01, UE105-1UN#01, UE447-1LN#01

Description

Lithium Battery, Sub-Category Repair Parts, For Use With Most Toilets, For Use With Grainger Item Number 29RZ80, 29RZ78, 29RZ79, 29RZ85, 29RZ84, 29RZ69, 29RZ68, 29RZ67, 29RZ83, 29RZ81, 29RZ82, For Use With Mfr. Model Number UE447-1LN#01, UE447-1LN#01, UE104-1LN#01, UE105-1UN#01, TEU1LN12#CP, TEU1LN22#CP, TEU1LN#CP, TEU1GNC-12, TEU1GNC-22, TEU1GNC, TEU1UN12#CP, TEU1UN#CP, Fits Brand Toto, Material Plastic, Metal, Size 2 In., Color/Finish Silver, Includes Repair Part Only

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.