Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Unit, Rough-In Box, Shower T

  • Mfr # TBN01001U

  • Zoro # G0331561


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Features
Universal Rough In To Allow Easy Customization Of Valves And Trims Without Removing Walls, Corrosion Resistant Solid Brass Valve Body, Intuitive 360 Degree Box Design To Minimize Installation Error, 1" Tolerance Adjustable To Thinner Or Thicker Walls, Compact Body Measured At 4.4" Diameter And Weighted 1.6Lbs For An Effortless Installation
Height
5-5/8"
Width
5-5/8"
Depth
4-7/8"
Connection
1/2" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TBN01001U
Zoro #
G0331561
UPC #
739268342026
Country of Origin
China

Dimensions

Height
5-5/8"
Width
5-5/8"
Depth
4-7/8"

Details

Item
Universal Rough In Box
Features
Universal Rough In To Allow Easy Customization Of Valves And Trims Without Removing Walls, Corrosion Resistant Solid Brass Valve Body, Intuitive 360 Degree Box Design To Minimize Installation Error, 1" Tolerance Adjustable To Thinner Or Thicker Walls, Compact Body Measured At 4.4" Diameter And Weighted 1.6Lbs For An Effortless Installation
Connection
1/2" NPT
Standards
ASME A112.18.1/CSA B125.1, IAPMO(cUPC), UPC, IPC, NSPC, NPC
Material
Brass

Description

Mini Unit,Rough-In Box,Shower T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.