Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, 2-53/64" Size, Chrome

  • Mfr # TLM10

  • Zoro # G7679065


product price: $64.59
/ea

Key Features

Fits Brand
TOTO
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, ASME A112.19.10/CSA B125.10, ASME A112.19.11/CSA B125.11, ASME A112.19.12/CSA B125.12, ASME A112.19.13/CSA B125.13, ASME A112.19.14/CSA B125.14, ASME A112.19.15/CSA B125.15, ASME A112.19.16/CSA B125.16, ASME A112.19.17/CSA B125.17, ASME A112.19.18/CSA B125.18, ASME A112.19.19/CSA B125.19, ASME A112.19.2/CSA B125.2, ASME A112.19.20/CSA B125.20, ASME A112.19.21/CSA B125.21, ASME A112.19.22/CSA B125.22, ASME A112.19.23/CSA B125.23, ASME A112.19.24/CSA B125.24, ASME A112.19.25/CSA B125.25, ASME A112.19.26/CSA B125.26, ASME A112.19.27/CSA B125.27, ASME A112.19.28/CSA B125.28, ASME A112.19.29/CSA B125.29, ASME A112.19.3/CSA B125.3, ASME A112.19.30/CSA B125.30, ASME A112.19.31/CSA B125.31, ASME A112.19.32/CSA B125.32, ASME A112.19.33/CSA B125.33, ASME A112.19.34/CSA B125.34, ASME A112.19.35/CSA B125.35, ASME A112.19.36/CSA B125.36, ASME A112.19.37/CSA B125.37, ASME A112.19.38/CSA B125.38, ASME A112.19.39/CSA B125.39, ASME A112.19.4/CSA B125.4, ASME A112.19.5/CSA B125.5, ASME A112.19.6/CSA B125.6, ASME A112.19.7/CSA B125.7, ASME A112.19.8/CSA B125.8, ASME A112.19.9/CSA B125.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM10
Zoro #
G7679065
UPC #
739268280908
Country of Origin
Taiwan, Province of China

Dimensions

Size
2-53/64 in
Overall Height
2 1/2 in
Inlet Connection Size
3/8 in
Overall Width
2 13/16 in

Details

Fits Brand
TOTO
Material
Brass
Finish
Chrome
Material of Construction
Brass
Standards
ASME A112.18.1/CSA B125.1, ASME A112.19.10/CSA B125.10, ASME A112.19.11/CSA B125.11, ASME A112.19.12/CSA B125.12, ASME A112.19.13/CSA B125.13, ASME A112.19.14/CSA B125.14, ASME A112.19.15/CSA B125.15, ASME A112.19.16/CSA B125.16, ASME A112.19.17/CSA B125.17, ASME A112.19.18/CSA B125.18, ASME A112.19.19/CSA B125.19, ASME A112.19.2/CSA B125.2, ASME A112.19.20/CSA B125.20, ASME A112.19.21/CSA B125.21, ASME A112.19.22/CSA B125.22, ASME A112.19.23/CSA B125.23, ASME A112.19.24/CSA B125.24, ASME A112.19.25/CSA B125.25, ASME A112.19.26/CSA B125.26, ASME A112.19.27/CSA B125.27, ASME A112.19.28/CSA B125.28, ASME A112.19.29/CSA B125.29, ASME A112.19.3/CSA B125.3, ASME A112.19.30/CSA B125.30, ASME A112.19.31/CSA B125.31, ASME A112.19.32/CSA B125.32, ASME A112.19.33/CSA B125.33, ASME A112.19.34/CSA B125.34, ASME A112.19.35/CSA B125.35, ASME A112.19.36/CSA B125.36, ASME A112.19.37/CSA B125.37, ASME A112.19.38/CSA B125.38, ASME A112.19.39/CSA B125.39, ASME A112.19.4/CSA B125.4, ASME A112.19.5/CSA B125.5, ASME A112.19.6/CSA B125.6, ASME A112.19.7/CSA B125.7, ASME A112.19.8/CSA B125.8, ASME A112.19.9/CSA B125.9
Includes
Automatic Faucet Controller, Insulating Materials, Mounting Hardware, Supply Hoses, Tools
For Use With
Most Kitchen Faucets
Item
Mixing Valve
Features
Below Deck Manual Mixing Valve for Conventional Temperature Adjustment, Equipped with Integral Check Valves And Debris Screens
For Use With Mfr. Model Number
TELC105-C20E, TELC105-D10E
Use With Water Temp.
Hot/Cold
Compliance
IAPMO(cUPC), State of Massachusetts, Complies with Federal and State statutes As Low-lead, Contains A Weighted Average of 0.25% Lead or Less
Inlet (In.)
3/8
Product Type
Mixing Valve
Compatible Manufacturer Part Number
TELC105-C20E, TELC105-D10E
Compatible Series
TOTO EcoPower Series
Number of Inlet Connections
2
Compatible Brand
TOTO
Temperature - Maximum
104 Degrees F
Operation Method
Manual
Inlet Connection Type
Compression
Pressure - Maximum
80 psi
For Water Temperature
Hot/Cold
Temperature - Minimum
32 Degrees F

Description

Mixing Valve, 2-53/64 In., Low Lead Brass Material of Construction, Features Below Deck Manual Mixing Valve for Conventional Temperature Adjustment, Equipped with Integral Check Valves And Debris Screens, For Use With Most Kitchen Faucets

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.