This item is Discontinued.

Toto Neorest NX2 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat MS903CUMFX#01

This item is Discontinued.

Toto

Neorest NX2 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (Discontinued)

Mfr # MS903CUMFX#01
Zoro # G610904993
UPC # 739268435711
Country of Origin China
Category Toilets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MS903CUMFX#01
Zoro #
G610904993
UPC #
739268435711
Country of Origin
China

Dimensions

Width
20.75 in
Bowl Depth
36.5 in

Details

Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece

Description

TOTO NEOREST NX2 Dual Flush 1.0 or 0.8 GPF ADA Height Toilet with Integrated Bidet Seat, ACTILIGHT clean light, and EWATER+ is truly a revolution with innovation and technology that brings the highest in luxury right to your home. The benefits of the NEOREST NX2 begin even before use with a soft illuminating nightlight to guide you in the dark and the hands-free lid that automatically opens to welcome you in as you approach. Next an automatic PREMIST spray wets the CEFIONTECT toilet bowl surface. CEFIONTECT is TOTO's ceramic glazing that minimizes waste from sticking to the bowl. The combination of the PREMIST and the CEFIONTECT minimize the frequency of cleaning which helps reduce the amount of chemicals required to clean the toilet. While in use, the contoured seat is heated with five temperature settings for personalized comfort while an automatic air deodorizer activates to hide unpleasantries. Conveniently access the remote control to change any setting and start the cleanse process. A self-cleaning wand will appear to create a sanitary and intimate water stream cleanse. You are in total control of the temperature and pressure as you can select a front cleanses, soft rear cleanse, rear cleanse, oscillating cleanse or pulsating cleanse. You may also decide to select one of the Four user memory settings to instantly choose your customized preferences. You can finish up by using the air dryer that reduces the moisture left behind after cleaning. The automatic flush will begin as soon as you rise. The powerful flushing of the 1G TORNADO FLUSH system, combined with the CEFIONTECT whisks away all of the evidence for a superiorly clean bowl. You can always opt to utilize the 1.0 GPF flush for stronger jobs. ACTILIGHT technology keeps your toilet immaculate without any extra effort from you. No chemicals are used - just light, oxygen, and water. The lid automatically closes as if it is saying Goodbye, as you marvel at the beauty and technology behind the NEOREST. The NEOREST NX2 even works when not in use and will self-clean after 8 hours of in activity. This elite toilet with integrated bidet delivers an unparalleled sense of relaxation to you in the most comforting and refreshing ways possible. Includes toilet, remote with batteries, mounting and connection hardware.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.