Nexus 1 GPF One Piece Elongated Toilet, CEFIONTECT, EWATER+

  • Mfr # MW6424726CUFGA#01

  • Zoro # G510905106


product price:  $2,754.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Bowl Shape
Elongated
Width
17.5 in
Bowl Depth
29.375 in
One Piece/Two Piece
One Piece
Finish
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MW6424726CUFGA#01
Zoro #
G510905106
UPC #
739268445666
Country of Origin
China

Dimensions

Width
17.5 in
Bowl Depth
29.375 in

Details

Bowl Shape
Elongated
One Piece/Two Piece
One Piece
Finish
Cotton

Description

The TOTO WASHLET+ Nexus 1G One-Piece Elongated 1.0 GPF Toilet and Contemporary Auto Flush WASHLET S7 Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.