
Nexus 1 GPF One Piece Elongated Toilet, Tornado Flush, CEFIONTECT, EWATER+, PREMIST
Mfr # MW6424736CUFG#01
Zoro # G710904992
product price:Â $2,742.99
/eaKey Features
Bowl Shape
Elongated
Width
17.5 in
Bowl Depth
29.375 in
Finish
Cotton
One Piece/Two Piece
One Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MW6424736CUFG#01
Zoro #
G710904992
UPC #
739268445673
Country of Origin
China
Dimensions
Width
17.5 in
Bowl Depth
29.375 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
One Piece
Description
The TOTO WASHLET+ Nexus 1G One-Piece Elongated 1.0 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.