Nexus 1 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, and Auto Flush
- Mfr # MW4424736CUFGA#01
- Zoro # G010905057
product price:Â
$
2,550.99
/ea
Key Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MW4424736CUFGA#01
- Zoro #
- G010905057
- UPC #
- 739268445888
- Country of Origin
- China
Dimensions
- Width
- 18.5 in
- Bowl Depth
- 28.625 in
Details
- Bowl Shape
- Elongated
- One Piece/Two Piece
- Two Piece
- Finish
- Cotton
Description
The TOTO WASHLET+ Nexus 1G Two-Piece Elongated 1.0 GPF Toilet and Auto Flush Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.