
Nexus 1 GPF Two Piece Elongated Toilet
Mfr # MW4424736CUFG#01
Zoro # G710905081
product price:Â $2,402.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
Key Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
Finish
Cotton
One Piece/Two Piece
Two Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW4424736CUFG#01
Zoro #
G710905081
UPC #
739268445871
Country of Origin
China
Dimensions
Width
18.5 in
Bowl Depth
28.625 in
Details
Bowl Shape
Elongated
Finish
Cotton
One Piece/Two Piece
Two Piece
Description
The TOTO WASHLET+ Nexus 1G Two-Piece Elongated 1.0 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.