Nexus 1.28 GPF Two Piece Elongated Toilet, CEFIONTECT Glaze, Tornado Flush, EWATER+, and PREMIST
- Mfr # MW4424736CEFG#01
- Zoro # G910905027
product price:Â
$
2,380.99
/ea
Key Features
Bowl Shape
Elongated
Width
18.5 in
Bowl Depth
28.625 in
One Piece/Two Piece
Two Piece
Finish
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW4424736CEFG#01
- Zoro #
- G910905027
- UPC #
- 739268445833
- Country of Origin
- China
- Bowl Shape
- Elongated
- One Piece/Two Piece
- Two Piece
- Finish
- Cotton
Dimensions
- Width
- 18.5 in
- Bowl Depth
- 28.625 in
Description
The TOTO WASHLET+ Nexus Two-Piece Elongated 1.28 GPF Toilet and Contemporary WASHLET S7A Bidet Seat is designed to conceal the WASHLET+ power cord and water supply hose for a seamless installation.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.